This product requires certification to purchase.

15/16 in. Hardwood and Softwood Wood Boring Bit

IRWIN®

15/16 in. Hardwood and Softwood Wood Boring Bit

  • Fast #
  • Part #I49915
  • Item #287269
  • Manufacturer Part #49915
4.3 out of 5 Customer Rating
Brand image
IRWIN®

15/16 in. Hardwood and Softwood Wood Boring Bit

  • Fast #
  • Part #I49915
  • Item #287269
  • Manufacturer Part #49915
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid center with single cutter and single spur
  • Fast screw pitch
  • Precision ground from special alloy quality tool steel
  • Fully heat-treated
  • Can bore through up to 3 studs
  • Overall length 7-1/2"
  • Coarse screw point provides fast boring in all types of wood
  • I100 dual auger wood bits
  • For general hardwood boring with hand braces and 3/8" or larger electric drills
  • Available in metric sizes also
  • Requires Certification

Specifications

Application:
Hardwood, Softwood
Bit Diameter(s) (In):
15/16 in
Length:
7-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
5/16 in
UPC:
024721100160