This product requires certification to purchase.

19/100 x 19/100 x 19/100 in. Round Twist 1 Piece

IRWIN®

19/100 x 19/100 x 19/100 in. Round Twist 1 Piece

  • Fast #
  • Part #I61611
  • Item #3957749
  • Manufacturer Part #61611
5 out of 5 Customer Rating
Brand image
IRWIN®

19/100 x 19/100 x 19/100 in. Round Twist 1 Piece

  • Fast #
  • Part #I61611
  • Item #3957749
  • Manufacturer Part #61611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
19/100 in
Bit Sizes:
19/100 in
Coating:
Black
Drill Bit Type:
Twist
Drilling Depth (in):
11/16 in
Length:
2-1/4 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
19/100 in
Shank Style:
Round
UPC:
024721616111