This product requires certification to purchase.

2-9/16 x 3/8 in. Magnetic Lobular Nut Setter

IRWIN®

2-9/16 x 3/8 in. Magnetic Lobular Nut Setter

  • Fast #
  • Part #I3548521C
  • Item #2166978
  • Manufacturer Part #3548521C
3.6 out of 5 Customer Rating
Brand image
IRWIN®

2-9/16 x 3/8 in. Magnetic Lobular Nut Setter

  • Fast #
  • Part #I3548521C
  • Item #2166978
  • Manufacturer Part #3548521C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
2-9/16 in
Number of Pieces
1 Piece
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Nut Driver
Warranty & Product Information
UPC
673765012795