27/64 x 27/64 x 27/64 in. Straight Jobber 1 Piece
27/64 x 27/64 x 27/64 in. Straight Jobber 1 Piece
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 27/64 in
- Bit Sizes:
- 27/64 in
- Drill Bit Type:
- Jobber
- Drilling Depth (in):
- 3-15/16 in
- Length:
- 5-3/8
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 27/64
- Shank Style:
- Straight
- UPC:
- 042526635274