This product requires certification to purchase.

3/16 x 3/16 x 3/16 in. Straight Jobber 5 Piece

IRWIN®

3/16 x 3/16 x 3/16 in. Straight Jobber 5 Piece

  • Fast #
  • Part #I73312
  • Item #2192447
  • Manufacturer Part #73312
5 out of 5 Customer Rating
Brand image
IRWIN®

3/16 x 3/16 x 3/16 in. Straight Jobber 5 Piece

  • Fast #
  • Part #I73312
  • Item #2192447
  • Manufacturer Part #73312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 18750
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High performance metal drilling for portable drill users, works well on curved surfaces
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Jobber
Length:
3-1/2 in
Magnetic:
No
Number of Pieces:
5 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/16 in
Shank Style:
Straight
UPC:
024721733122