3/8 x 3/8 x 3/16 in. 3-Flat Jobber 1 Piece
3/8 x 3/8 x 3/16 in. 3-Flat Jobber 1 Piece
Product Details
Product Details
- High performance metal drilling for portable drill users
- Works well on curved surfaces
- Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- Self-centering TURBOMAX tip for clean entry and fast starts
Specifications
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 3/8 in
- Drill Bit Type:
- Jobber
- Length:
- 3-5/8
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/16
- Shank Style:
- 3-Flat
- UPC:
- 024721733245