3/8 x 3/8 x 37/100 in. Round Twist 1 Piece
3/8 x 3/8 x 37/100 in. Round Twist 1 Piece
Product Details
Product Details
Specifications
- Application:
- Wall, Ceiling, Floor
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 3/8 in
- Drill Bit Type:
- Twist
- Length:
- 30
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 37/100
- Shank Style:
- Round
- UPC:
- 024721396068