5/16 x 1/2 in. Magnetic Nut Setter
5/16 x 1/2 in. Magnetic Nut Setter
Product Details
Product Details
- Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn
- For use with sheet metal screws an other hexagonal head fasteners
- Provides more clearance on the corners of the fastener where paint build-up can occur
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 5/16 in
- Length:
- 1-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 673765947325