This product requires certification to purchase.

5/16 x 6 in. Steel Magnetic Power Nut Setter

IRWIN®

5/16 x 6 in. Steel Magnetic Power Nut Setter

  • Fast #
  • Part #I94436
  • Item #1686987
  • Manufacturer Part #94436
3.2 out of 5 Customer Rating
Brand image
IRWIN®

5/16 x 6 in. Steel Magnetic Power Nut Setter

  • Fast #
  • Part #I94436
  • Item #1686987
  • Manufacturer Part #94436
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Size: 5/16 In.
  • Standard six-point design
  • For use with sheet metal screws and other hexagonal head fasteners
  • Fractional Nutsetters
  • Threaded bonnet
  • 125 WSP
  • 200 WOG
  • Requires Certification

Specifications

Diameter:
5/16
Length:
6
Material:
Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
5
Tool Type:
Nut Driver
UPC:
673765944362
Weight:
0.16