This product requires certification to purchase.

5-Piece Bolt Grip Base Set

IRWIN®

5-Piece Bolt Grip Base Set

  • Fast #
  • Part #I394001
  • Item #2168241
  • Manufacturer Part #394001
3.1 out of 5 Customer Rating
Brand image
IRWIN®

5-Piece Bolt Grip Base Set

  • Fast #
  • Part #I394001
  • Item #2168241
  • Manufacturer Part #394001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel ensures longer life and greater durability
  • Universal lobular design fits all types of fasteners
  • 3/8 in square drive for use with hand ratchets, impact wrenches and air ratchets, hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers
  • Set includes plastic case
  • Requires Certification

Documents


Specifications

Application:
Bolts
Bit Diameter(s) (In):
3/8-in, 7/16-in, 1/2-in, 9/16-in, 5/8-in
Blade Material:
Carbon Steel
Color Finish Name:
Silver
Diameter:
5/8 in
Drive Size:
3/8 in
Material:
Carbon Steel
Number of Pieces:
5 Piece
Product Type:
Bolt Extractor
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Screw Extractor
UPC:
024721012579