This product requires certification to purchase.

6 in. Speedbor Wood Boring Bit 6 piece

IRWIN®

6 in. Speedbor Wood Boring Bit 6 piece

  • Fast #
  • Part #I88886
  • Item #3642415
  • Manufacturer Part #88886
4.2 out of 5 Customer Rating
Brand image
IRWIN®

6 in. Speedbor Wood Boring Bit 6 piece

  • Fast #
  • Part #I88886
  • Item #3642415
  • Manufacturer Part #88886
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • For 1/4" and larger electric drills
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1 in
Length:
6
Material:
Carbon Steel
Number of Pieces:
6 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
024721200600