7/32 x 7/32 x 3/16 in. Straight Jobber 5 Piece
7/32 x 7/32 x 3/16 in. Straight Jobber 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 18750-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High performance metal drilling for portable drill users, works well on curved surfaces
- High speed steel features a black body and gold flute
- Self-centering TURBOMAX tip for clean entry and fast starts
- Stays sharp longer
Specifications
- Bit Diameter(s) (In):
- 7/32 in
- Bit Sizes:
- 7/32 in
- Drill Bit Type:
- Jobber
- Length:
- 3-3/4
- Magnetic:
- No
- Number of Pieces:
- 5 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/16
- Shank Style:
- Straight
- UPC:
- 024721733146