This product requires certification to purchase.

7/64 x 7/64 x 3/16 in. 3-Flat Jobber 2 Piece

IRWIN®

7/64 x 7/64 x 3/16 in. 3-Flat Jobber 2 Piece

  • Fast #
  • Part #I73307
  • Item #2192442
  • Manufacturer Part #73307
3.1 out of 5 Customer Rating
Brand image
IRWIN®

7/64 x 7/64 x 3/16 in. 3-Flat Jobber 2 Piece

  • Fast #
  • Part #I73307
  • Item #2192442
  • Manufacturer Part #73307
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 18750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/64 in
Bit Sizes:
7/64 in
Coating:
Black, Gold
Drill Bit Type:
Jobber
Length:
2-5/8 in
Magnetic:
No
Material:
Metal
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/16 in
Shank Style:
3-Flat
UPC:
024721733078