This product requires certification to purchase.

8?Piece Mini Traditional Plier Set

IRWIN®

8?Piece Mini Traditional Plier Set

  • Fast #
  • Part #I2078714
  • Item #4215962
  • Manufacturer Part #2078714
5 out of 5 Customer Rating
Brand image
IRWIN®

8?Piece Mini Traditional Plier Set

  • Fast #
  • Part #I2078714
  • Item #4215962
  • Manufacturer Part #2078714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Drop-forged steel construction ensures durability and reliability
  • Requires Certification
Dimensions & Measurements
Number of Pieces
8 Piece
Characteristics & Features
Color Finish Name
Blue, Yellow
Handle Type
Spring
Material
Nickel Chromium, Steel
Number of Tools Included
18
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Plier Set
Warranty & Product Information
Type
I2078714
UPC
038548092454