This product requires certification to purchase.

9/64 x 9/64 x 3/16 in. Straight Jobber 1 Piece

IRWIN®

9/64 x 9/64 x 3/16 in. Straight Jobber 1 Piece

  • Fast #
  • Part #I73309
  • Item #2192445
  • Manufacturer Part #73309
3.4 out of 5 Customer Rating
Brand image
IRWIN®

9/64 x 9/64 x 3/16 in. Straight Jobber 1 Piece

  • Fast #
  • Part #I73309
  • Item #2192445
  • Manufacturer Part #73309
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 18750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High performance metal drilling for portable drill users, works well on curved surfaces
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
  • Requires Certification

Specifications

Bit Diameter(s) (In):
9/64 in
Bit Sizes:
9/64 in
Drill Bit Type:
Jobber
Length:
2-7/8 in
Magnetic:
No
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/16 in
Shank Style:
Straight
UPC:
024721733092