This product requires certification to purchase.

9.5 in. Laser-Hardened Lineman’s Pliers

IRWIN®

9.5 in. Laser-Hardened Lineman’s Pliers

  • Fast #
  • Part #I1968335
  • Item #9506724
  • Manufacturer Part #1968335
4 out of 5 Customer Rating
Brand image
IRWIN®

9.5 in. Laser-Hardened Lineman’s Pliers

  • Fast #
  • Part #I1968335
  • Item #9506724
  • Manufacturer Part #1968335
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 450
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 9.5 in. lineman’s pliers for cutting, twisting, and gripping wires
  • Laser-hardened cutting edges stay sharp longer
  • Requires Certification
Dimensions & Measurements
Length
9-1/2 in
Number of Pieces
1 Piece
Characteristics & Features
Color Finish Name
Blue, Yellow
Handle Type
Comfort Grip
Material
Nickel Chromium, Steel
Number of Tools Included
1
Tool Type
Lineman's Pliers
Warranty & Product Information
Type
I1968335
UPC
042526944444