This product requires certification to purchase.

Carded Lumber Crayon Holder in Red

IRWIN®

Carded Lumber Crayon Holder in Red

  • Fast #
  • Part #I66510
  • Item #4215959
  • Manufacturer Part #66510
5 out of 5 Customer Rating
Brand image
IRWIN®

Carded Lumber Crayon Holder in Red

  • Fast #
  • Part #I66510
  • Item #4215959
  • Manufacturer Part #66510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use on oily, slick, wet, or dry surfaces
  • Ideal for lumber, concrete, ceramics, and metal
  • Non-toxic, waterproof
  • Weather & Fade Resistant Marks
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
6 in
Material:
Steel
Product Type:
Crayon
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
I66510
UPC:
024721665102