This product requires certification to purchase.

Fast?Release Locking Pliers 3?Piece Kit with Tool Bag

IRWIN®

Fast?Release Locking Pliers 3?Piece Kit with Tool Bag

  • Fast #
  • Part #IIRHT82591
  • Item #9506749
  • Manufacturer Part #IRHT82591
4.7 out of 5 Customer Rating
Brand image
IRWIN®

Fast?Release Locking Pliers 3?Piece Kit with Tool Bag

  • Fast #
  • Part #IIRHT82591
  • Item #9506749
  • Manufacturer Part #IRHT82591
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes 3 pliers with fast-release mechanism for easy one-handed operation
  • Constructed from heat-treated steel for maximum durability
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
2-1/4 in
Number of Pieces
3 Piece
Characteristics & Features
Material
Alloy Steel
Number of Tools Included
3
Tool Type
Locking Pliers
Warranty & Product Information
Type
IIRHT82591
UPC
885911597913