19/64 in. Spiral Flute Screw Pipe Extractor
Hanson® 19/64 in. Spiral Flute Screw Pipe Extractor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
Documents
Specifications
- Collection:
- Hanson®
- Fits Pipe Size:
- 3/8 in - 5/8 in
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 042526524059