7/8 x 7/8 in. Spline Screw Extractor 25 Piece
Hanson® 7/8 x 7/8 in. Spline Screw Extractor 25 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 7/8 in
- Bit Sizes:
- 7/8 in
- Collection:
- Hanson®
- Drill Bit Type:
- Screw Extractor
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 25 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Spline
- UPC:
- 024721532275