This product requires certification to purchase.

Kneepads Stabilizer in Black|Blue

IRWIN®

I-Gel™ Kneepads Stabilizer in Black|Blue

  • Fast #
  • Part #I4033006
  • Item #3075566
  • Manufacturer Part #4033006
5 out of 5 Customer Rating
Brand image
IRWIN®

I-Gel™ Kneepads Stabilizer in Black|Blue

  • Fast #
  • Part #I4033006
  • Item #3075566
  • Manufacturer Part #4033006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides great stability for roofing and HVAC use
  • Velcro closure
  • One size fits all
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits All
Collection:
I-Gel™
Color Finish Name:
Black, Blue
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
I4033006
UPC:
024721091482