This product requires certification to purchase.

6 in. Speedbor Groove Bit 6 Piece

IRWIN®

6 in. Speedbor Groove Bit 6 Piece

  • Fast #
  • Part #I1856841
  • Item #4838050
  • Manufacturer Part #1856841
4.5 out of 5 Customer Rating
Brand image
IRWIN®

6 in. Speedbor Groove Bit 6 Piece

  • Fast #
  • Part #I1856841
  • Item #4838050
  • Manufacturer Part #1856841
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Length:
6 in
Number of Pieces:
6 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
UPC:
042526904530