7/64 x 7/64 x 7/64 in. Straight Jobber 1 Piece
7/64 x 7/64 x 7/64 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 7/64 in
- Bit Sizes:
- 7/64 in
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 7/64 in
- Shank Style:
- Straight
- UPC:
- 042526635076