This product requires certification to purchase.

1-1/4 in. Speedbor Spade Bit Set

This product has been replaced by

6PC SET SB MAX 1/2,5/8,3/4,7/8,1,1-1/4IN
IRWIN® 6PC SET SB MAX 1/2,5/8,3/4,7/8,1,1-1/4IN
Manufacturer Part #IWAX236PC
IRWIN®

Speedbor® 1-1/4 in. Speedbor Spade Bit Set

  • Fast #
  • Part #I3041006
  • Item #3325820
  • Manufacturer Part #3041006
5 out of 5 Customer Rating
Brand image

This product has been replaced by

6PC SET SB MAX 1/2,5/8,3/4,7/8,1,1-1/4IN
IRWIN® 6PC SET SB MAX 1/2,5/8,3/4,7/8,1,1-1/4IN
Manufacturer Part #IWAX236PC
IRWIN®

Speedbor® 1-1/4 in. Speedbor Spade Bit Set

  • Fast #
  • Part #I3041006
  • Item #3325820
  • Manufacturer Part #3041006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full screw tip allows bit to self feed
  • Cutting spurs have 3 cutting edges for added durability
  • Tri-Flute design for faster chip ejection
  • Fastest SPEEDBOR spade bit ever
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1-1/4 in
Collection:
Speedbor®
Material:
High Carbon Steel
Number of Pieces:
6 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
024721092793