This product requires certification to purchase.

8 x 3-1/8 in. Plier

IRWIN®

The Original™ 8 x 3-1/8 in. Plier

  • Fast #
  • Part #I23
  • Item #205606
  • Manufacturer Part #23
4.8 out of 5 Customer Rating
Brand image
IRWIN®

The Original™ 8 x 3-1/8 in. Plier

  • Fast #
  • Part #I23
  • Item #205606
  • Manufacturer Part #23
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locks to workpiece with powerful grip
  • Provides smooth, accurate bending and seaming
  • Makes all kinds of bending, forming, crimping jobs easier and faster
  • Micro-adjusting screw and easy release trigger
  • Jaw width 3 1/8"
  • Throat depth 1 3/4"
  • Weight 19 oz
  • Requires Certification

Documents


Specifications

Collection:
The Original™
Color Finish Name:
Grey
Jaw Capacity (in):
3-1/8 in
Length:
8 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
3 1/8 in
Tool Type:
Locking Pliers
UPC:
038548000237