This product requires certification to purchase.

4 x 0.9375 in. Plier

IRWIN®

The Original™ 4 x 0.9375 in. Plier

  • Fast #
  • Part #I1002L3
  • Item #4214487
  • Manufacturer Part #1002L3
3.7 out of 5 Customer Rating
Brand image
IRWIN®

The Original™ 4 x 0.9375 in. Plier

  • Fast #
  • Part #I1002L3
  • Item #4214487
  • Manufacturer Part #1002L3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
0.9375 in
Length
4 in
Characteristics & Features
Collection
The Original™
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Locking Pliers
Warranty & Product Information
GSA Approved
No
UPC
038548010045