This product requires certification to purchase.

9 x 4-1/2 in. Plier

IRWIN®

The Original™ 9 x 4-1/2 in. Plier

  • Fast #
  • Part #I31
  • Item #1096543
  • Manufacturer Part #31
4.5 out of 5 Customer Rating
Brand image
IRWIN®

The Original™ 9 x 4-1/2 in. Plier

  • Fast #
  • Part #I31
  • Item #1096543
  • Manufacturer Part #31
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1535
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
The Original™
GSA Approved:
No
Jaw Capacity (in):
4-1/2 in
Length:
9 in
Material:
Alloy Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Locking Pliers
UPC:
038548003108