This product requires certification to purchase.

10 x 2.25 in. Plier

Irwin Industrial Tool

Vise-Grip® 10 x 2.25 in. Plier

  • Fast #
  • Part #I4935096
  • Item #4085096
  • Manufacturer Part #4935096
5 out of 5 Customer Rating
Brand image
Irwin Industrial Tool

Vise-Grip® 10 x 2.25 in. Plier

  • Fast #
  • Part #I4935096
  • Item #4085096
  • Manufacturer Part #4935096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Requires Certification

Documents


Specifications

Collection:
Vise-Grip®
Color Finish Name:
Blue, Yellow
Jaw Capacity (in):
2.25 in
Length:
10 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
0.5 in
Tool Type:
Locking Pliers
UPC:
038548108612