This product requires certification to purchase.

16 x 4.5 in. Plier

This product has been replaced by

Irwin Industrial Tool Blue 12 in. Plier
IRWIN® 12 x 2.5 in. Plier
Manufacturer Part #2078512
Irwin Industrial Tool

The Original™ 16 x 4.5 in. Plier

  • Fast #
  • Part #I2078516
  • Item #3330453
  • Manufacturer Part #2078516
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Irwin Industrial Tool Blue 12 in. Plier
IRWIN® 12 x 2.5 in. Plier
Manufacturer Part #2078512
Irwin Industrial Tool

The Original™ 16 x 4.5 in. Plier

  • Fast #
  • Part #I2078516
  • Item #3330453
  • Manufacturer Part #2078516
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
  • Multi-groove ratcheting system has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
  • Anti-pinch, non-slip protouch™ grips provide comfort, control, and less hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Metal injection molding (mim) process for precision parts delivers strength and exceptional performance
  • Backed by the Irwin vise-grip lifetime guarantee
  • Requires Certification

Documents


Specifications

Collection:
The Original™
Color Finish Name:
Blue, Yellow
Jaw Capacity (in):
4.5 in
Length:
16 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
0.55 in
Tool Type:
Tongue & Groove Pliers
UPC:
038548088563