This product requires certification to purchase.

6 x 1.125 in. Plier

IRWIN®

Vise-Grip® 6 x 1.125 in. Plier

  • Fast #
  • Part #I2078406
  • Item #2480139
  • Manufacturer Part #2078406
3.4 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 6 x 1.125 in. Plier

  • Fast #
  • Part #I2078406
  • Item #2480139
  • Manufacturer Part #2078406
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vise-Grip®
Color Finish Name:
Stainless Steel
Jaw Capacity (in):
1.125 in
Length:
6 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
7/16 in
Tool Type:
Locking Pliers
UPC:
038548028231