This product requires certification to purchase.

5-1/2 in. Quick Change Bit Holder

IRWIN®

Lock-N-Load™ 5-1/2 in. Quick Change Bit Holder

  • Fast #
  • Part #I4935654
  • Item #4137213
  • Manufacturer Part #4935654
3.8 out of 5 Customer Rating
Brand image
IRWIN®

Lock-N-Load™ 5-1/2 in. Quick Change Bit Holder

  • Fast #
  • Part #I4935654
  • Item #4137213
  • Manufacturer Part #4935654
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Elmsford, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Body provides extreme durability and life
  • Lock-n-load® system for one handed quick release
  • Patented jaw design holds bits securely on 6 flatted shanks, as well as ball detent bits
  • Magnetic, 1/4" quick change range now holds insert bits
  • Requires Certification

Specifications

Brand Model Compatibility:
Speedbor®
Collection:
Lock-N-Load™
Color Finish Name:
Multi-color
Diameter:
7/16
Length:
5-1/2
Material:
Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Extension
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
11/25
UPC:
024721999917