Marking Crayon in Yellow
Marking Crayon in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 38304-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-toxic, waterproof
- Usage: Lumber, concrete, ceramics, and metal
- Designed for oily, slick, wet, cold, or dry surfaces
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 4-1/2 in
- Material:
- Wax
- Product Type:
- Crayon
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- I66406
- UPC:
- 024721664068