15OZ HI-VELOCITY HAMMER
MAX STRIKE™ 15OZ HI-VELOCITY HAMMER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 264-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Streamlined Head and Shaft for improved efficiency and lightweight feel| Designed to have same striking effect as a 20oz hammer| Ergonomic Grip Shape for superior comfort and secure, non-slip feel| Built to reduce vibration and transfer less shock| One Piece Steel for strength and longevity| Textured Finger Rest on Grip for added stability and control when doing more precise work| Magnetic Nail Starter for 1 handed nail placement| Side Nail Puller for easy and convenient nail pulling15oz Smooth Face, 19oz Milled face
Specifications
- Collection:
- MAX STRIKE™
- Handle Material:
- Steel
- Head Material:
- Steel
- Head Weight:
- 15
- Tool Type:
- Hammer
- Type:
- IIWHT51015
- UPC:
- 885911792219