This product requires certification to purchase.

6 in Adjustable Wrench

IRWIN®

Protouch™ 6 in Adjustable Wrench

  • Fast #
  • Part #I2078606
  • Item #2480135
  • Manufacturer Part #2078606
5 out of 5 Customer Rating
Brand image
IRWIN®

Protouch™ 6 in Adjustable Wrench

  • Fast #
  • Part #I2078606
  • Item #2480135
  • Manufacturer Part #2078606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vise-Grip®
  • Pro-Touch™ grips
  • Durable chrome vanadium construction
  • Extra wide capacity
  • English and metric scales
  • Meets or exceeds ANSI specifications
  • Requires Certification

Specifications

Collection:
Protouch™
Color Finish Name:
Polished Chrome
GSA Approved:
No
Length:
6
Material:
Vanadium Steel
Maximum Capacity:
9-3/8 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
038548028286
WrenchType:
Adjustable