1-1/4 in. Flat Wood Boring Bit
Speedbor® 1-1/4 in. Flat Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36 Pallet: 9756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue-Groove point and cutting edge for faster chip removal
- Double cutting spurs scribe the outside of the hole reducing breakout
- Ten percent larger shank for added durability
- Grooved hex shank prevents slipping in drill chuck or bit extension
- Fits all standard quick change chucks
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Collection:
- Speedbor®
- Length:
- 8-1/4
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 024721200563