This product requires certification to purchase.

1-1/8 in. Flat Wood Boring Bit

IRWIN®

Speedbor® 1-1/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88818
  • Item #287101
  • Manufacturer Part #88818
4.8 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 1-1/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88818
  • Item #287101
  • Manufacturer Part #88818
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 36 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Ten percent larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard quick change chucks
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/8 in
Collection:
Speedbor®
Length:
6
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4
UPC:
024721200556