This product requires certification to purchase.

1 in. Maximum Speed Drill Bit

IRWIN®

Speedbor® 1 in. Maximum Speed Drill Bit

  • Fast #
  • Part #I3041007
  • Item #4216790
  • Manufacturer Part #3041007
5 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 1 in. Maximum Speed Drill Bit

  • Fast #
  • Part #I3041007
  • Item #4216790
  • Manufacturer Part #3041007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speedbor®
  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting reduce breakout
  • Grooved hex shank
  • Fits all standard quick change chucks
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1 in
Collection:
Speedbor®
Drilling Depth (in):
2-3/4 in
Length:
6 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
024721092762