This product requires certification to purchase.

5/8 in. Flat Wood Boring Bit

IRWIN®

Speedbor® 5/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88810
  • Item #287094
  • Manufacturer Part #88810
3.9 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 5/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88810
  • Item #287094
  • Manufacturer Part #88810
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 17784
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Last twice as long
  • Cut twice as fast
  • Chamfered Cutting Edges for increased durability and longer life
  • Optimized Point Tip to help minimize splintering and control speed
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
5/8 in
Collection:
Speedbor®
Length:
6
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
6
UPC:
024721200488