This product requires certification to purchase.

7/8 in. Flat Wood Boring Bit

IRWIN®

Speedbor® 7/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88814
  • Item #287098
  • Manufacturer Part #88814
4.3 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 7/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88814
  • Item #287098
  • Manufacturer Part #88814
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 17784
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Ten percent larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard quick change chucks
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Collection:
Speedbor®
Length:
6 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
UPC:
024721200525