This product requires certification to purchase.

8Pc Flt Speedbor Max Wood Drill Bit

IRWIN®

Speedbor® 8Pc Flt Speedbor Max Wood Drill Bit

  • Fast #
  • Part #IIWAX128PC
  • Item #9506508
  • Manufacturer Part #IWAX128PC
4 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 8Pc Flt Speedbor Max Wood Drill Bit

  • Fast #
  • Part #IIWAX128PC
  • Item #9506508
  • Manufacturer Part #IWAX128PC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Ten percent larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in
Length
11 in
Number of Pieces
8 Piece
Characteristics & Features
Collection
Speedbor®
Material
Alloy Steel
Warranty & Product Information
Type
IIWAX128PC
UPC
885911638098