Blue Chalk Reel
Speedline™ Blue Chalk Reel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 72 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide door for quick and easy chalk fill
- 100' Abrasion-resistant poly line provides 5-6 strikes per pull
- 3:1 Gear ratio rewinds line 3X faster than traditional chalk reels
- Robust steel handle and large ergonomic clutchfor increased durability, strength, and torque
- Lightweight ABS housing withstands jobsite wear and tear
Specifications
- Collection:
- Speedline™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 100 ft
- Tool Type:
- Chalk Reel
- UPC:
- 042526936814