This product requires certification to purchase.

8 oz. Red Powdered Chalk

IRWIN®

Strait-Line® 8 oz. Red Powdered Chalk

  • Fast #
  • Part #I64902
  • Item #183239
  • Manufacturer Part #64902
5 out of 5 Customer Rating
Brand image
IRWIN®

Strait-Line® 8 oz. Red Powdered Chalk

  • Fast #
  • Part #I64902
  • Item #183239
  • Manufacturer Part #64902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exterior use
  • Visible after weeks of weather exposure and jobsite wear
  • Requires Certification

Documents


Specifications

Collection:
Strait-Line®
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Chalk
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
8 oz
UPC:
024721500120