IRWIN STRAIT-LINE LAYOUT PRO REEL
Strait-Line® IRWIN STRAIT-LINE LAYOUT PRO REEL
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100 ft. Heavy-duty braided line resists fraying and breaking over long distances
- 2:1 Gear ratio for quick line retraction
- Large sliding door for easy chalk fill
- Steel docking ring for secure anchoring
- Robust steel handle and large center hub for increased durability, strength and torque
- Center line to use as a plumb bob
- Rubber over-mold provides a comfortable grip
Specifications
- Case Material:
- ABS Plastic
- Collection:
- Strait-Line®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ft
- Tool Type:
- Chalk Reel
- Type:
- IIWHT48446
- UPC:
- 885911819244