This product requires certification to purchase.

Marking Crayon in Red

IRWIN®

Strait-Line® Marking Crayon in Red

  • Fast #
  • Part #I66401ZR
  • Item #302779
  • Manufacturer Part #66401ZR
4.7 out of 5 Customer Rating
Brand image
IRWIN®

Strait-Line® Marking Crayon in Red

  • Fast #
  • Part #I66401ZR
  • Item #302779
  • Manufacturer Part #66401ZR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 38304
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on oily, slick, wet, cold, or dry surfaces
  • Ideal for lumber, concrete, ceramics, and metal
  • Non-toxic, waterproof
  • Requires Certification

Specifications

Collection:
Strait-Line®
Color Finish Name:
Red
Length:
4-1/2
Material:
Wax
Product Type:
Crayon
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
I66401ZR
UPC:
024721664013