IRWIN STRAIT-LINE SPEEDLINE PRO REEL
STRAIT-LINE® SPEEDLINE PRO™ IRWIN STRAIT-LINE SPEEDLINE PRO REEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100 ft. Hi-tensile line
- 6:1 planetary gear ratio rewinds 6X faster than traditional chalk line reels*
- 75% faster** than previous speedline pro model
- Overmold grip for improved grip and comfort
- New spool design to reduce line damage and aerate chalk
- Wide-prong hook for secure anchoring
- Robust steel handle and large center hub for increased durability, strength, and torque
- Lightweight ABS housing withstands jobsite wear and tear
Specifications
- Case Material:
- ABS Plastic
- Collection:
- STRAIT-LINE® SPEEDLINE PRO™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ft
- Tool Type:
- Chalk Reel
- Type:
- IIWHT48443
- UPC:
- 885911819206