This product requires certification to purchase.

Tap and Die Set, 41 Pieces

IRWIN®

Tap and Die Set, 41 Pieces

  • Fast #
  • Part #I26319
  • Item #4215170
5 out of 5 Customer Rating
Brand image
IRWIN®

Tap and Die Set, 41 Pieces

  • Fast #
  • Part #I26319
  • Item #4215170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic storage case with removable tray keeps all tools organized
  • Whether creating new tools from raw steel or repairing damaged and worn threads, achieving a precise fit is essential
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Blue
Handle Type:
T-handle
Material:
Steel
Number of Pieces:
41 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tap and Die Set