This product requires certification to purchase.

10 x 1-3/4 in. Plier

IRWIN®

The Original™ 10 x 1-3/4 in. Plier

  • Fast #
  • Part #I102L3
  • Item #2344138
  • Manufacturer Part #102L3
4.2 out of 5 Customer Rating
Brand image
IRWIN®

The Original™ 10 x 1-3/4 in. Plier

  • Fast #
  • Part #I102L3
  • Item #2344138
  • Manufacturer Part #102L3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Guarded release trigger quickly unlocks and protects from accidental release
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Turn screw to adjust pressure and fit work, stays adjusted for repetitive use
  • Ideal for awkwardly shaped pieces
  • Chain holds and locks around any shape or size
  • Requires Certification

Specifications

Collection:
The Original™
Jaw Capacity (in):
1-3/4 in
Length:
10
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Locking Pliers
UPC:
038548001043