10 x 1-7/8 in. Plier
The Original™ 10 x 1-7/8 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1623-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-energizing lower jaw provides three times more gripping power, with no slipping or stripping on any style nut or bolt head
Specifications
- Collection:
- The Original™
- Jaw Capacity (in):
- 1-7/8 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Locking Pliers
- UPC:
- 038548990699