3.375 in. Plier
The Original™ 3.375 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4 in jaw capacity
- Wide opening jaws provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
Specifications
- Collection:
- The Original™
- Fits Pipe Size:
- 11 in
- Jaw Capacity (in):
- 3.375 in
- Material:
- Alloy Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Locking C-Clamp
- UPC:
- 038548000206