7 in. Locking Wrench Plier
The Original™ 7 in. Locking Wrench Plier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty jaws lock on to three sides of a hex fastener and will not slip or mar
- Designed to replace up to 16 wrench sizes
- Includes a built-in wire cutter
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
- Backed by the IRWIN Lifetime Guarantee
Specifications
- Collection:
- The Original™
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 038548000046